Crouse Hinds (Eaton) ES108 Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 3 in. Female, 4 in. Male | Graybar Store
Crouse Hinds (Eaton) - Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 3 in. Female, 4 in. Male - ES108
+ / - Hover over image to Zoom
Other Views

    Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 3 in. Female, 4 in. Male

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ES108
    SKU: 88071515
    $188.35
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Listings - Approvals:CSA; UL
    Gender:Female; Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ES108
    • Gender Female; Male
    • Type Sealing
    • Listings - Approvals CSA; UL
    • Materials Electrogalvanized Feraloy Iron Alloy
    Product Overview:
    Eaton® ES Explosionproof Sealing Hub, Feraloy Iron Alloy, Listings - Approvals: CSA; UL, Trade Size (Inches): 3 in, Female; Male