Hubbell Power Systems C2050209 Steel Rolled Staples With Diamond Point, Electro Zinc Finish, 2 in. L x 5/8 in. W x 0.162 in. Wire Dia. | Graybar Store
Hubbell Power Systems - Steel Rolled Staples With Diamond Point, Electro Zinc Finish, 2 in. L x 5/8 in. W x 0.162 in. Wire Dia. - C2050209
+ / - Hover over image to Zoom
Other Views

    Steel Rolled Staples With Diamond Point, Electro Zinc Finish, 2 in. L x 5/8 in. W x 0.162 in. Wire Dia.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2050209
    SKU: 93148169
    $0.21
    Checking Pricing
         
    Packaging:1000 per Pack
    Use With:Ground Wire Molding; Secure Ground Wire
    Width (Inches):5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2050209
    • Materials Steel
    • Width (Inches) 5/8 in.
    • Packaging 1000 per Pack
    • Use With Ground Wire Molding; Secure Ground Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Electro Zinc Plated Diamond Point Staple, Packaging: 1000 Per Pack, Width (Inches): 5/8 in, Steel