Hubbell Power Systems 751134 Steel Cut Staples With Slash Point, Electro Zinc Finish, 1 1/2 in. L x 1/4 in. W x 0.148 in. Wire Dia. | Graybar Store
Hubbell Power Systems - Steel Cut Staples With Slash Point, Electro Zinc Finish, 1 1/2 in. L x 1/4 in. W x 0.148 in. Wire Dia. - 751134
+ / - Hover over image to Zoom
Other Views

    Steel Cut Staples With Slash Point, Electro Zinc Finish, 1 1/2 in. L x 1/4 in. W x 0.148 in. Wire Dia.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 751134
    SKU: 88056349
    $3.83
    Checking Pricing
         
    Packaging:3600 per Pack
    Use With:Ground Wire Molding; Secure Ground Wire
    Width (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 751134
    • Materials Steel
    • Width (Inches) 1/4 in.
    • Packaging 3600 per Pack
    • Use With Ground Wire Molding; Secure Ground Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Electro Zinc Plated Diamond Point Staple, Packaging: 3600 Per Pack, Width (Inches): 1/4 in, Steel