Cablofil (Legrand) EZBN1/4EZ Electro-Zinc 1/4 in. Round Head Screw and Flange Nut (Package of 50) | Graybar Store
Cablofil (Legrand) - Electro-Zinc 1/4 in. Round Head Screw and Flange Nut (Package of 50) - EZBN1/4EZ
+ / - Hover over image to Zoom
Other Views

    Electro-Zinc 1/4 in. Round Head Screw and Flange Nut (Package of 50)

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EZBN1/4EZ
    SKU: 99420257
    $10.24
    Checking Pricing
         
    Size:1/4 in
    Package Quantity:50
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EZBN1/4EZ
    • Size 1/4 in
    • Material Finish Zinc-Plated
    • Package Quantity 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    50 Bag 1/4 in. RH screw zinc