Rutherford Controls 3525PRX Electro-Mechanical Locking Rack Handle with Proximity Reader | Graybar Store
Rutherford Controls - Electro-Mechanical Locking Rack Handle with Proximity Reader - 3525PRX
+ / - Hover over image to Zoom
Other Views

    Electro-Mechanical Locking Rack Handle with Proximity Reader

    Manufacturer: Rutherford Controls
    Manufacturer #: 3525PRX
    SKU: 25701912
    $347.06
    Checking Pricing
         
    Additional Features:Remote Lock and Unlock Control
    Color:Black
    Size:1-15/32 W x 2-1/8 D x 8-1/4 H in
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # 3525PRX
    • Color Black
    • Size 1-15/32 W x 2-1/8 D x 8-1/4 H in
    • Voltage (Volts) 12 to 24
    • Additional Features Remote Lock and Unlock Control
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    RCI® Electromechanical Rack Handle Lock With Proximity Reader, Size: 1-15/32 W x 2-1/8 D x 8-1/4 H in, Voltage (Volts): 12 to 24 V DC, Black