Allied Tube and Conduit PS 1100 AS 3 1/2 EG Electro-Galvanized Standard Strut Strap, 3-1/2 inch diameter. For use with: GRC, IMC, SCH 40/SCH 80 Conduit. | Graybar Store
Allied Tube and Conduit - Electro-Galvanized Standard Strut Strap, 3-1/2 inch diameter. For use with: GRC, IMC, SCH 40/SCH 80 Conduit. - PS 1100 AS 3 1/2 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Standard Strut Strap, 3-1/2 inch diameter. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 AS 3 1/2 EG
    SKU: 94008538
    $2.68
    Checking Pricing
         
    Size:3-1/2 in. Dia
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 AS 3 1/2 EG
    • Size 3-1/2 in. Dia
    • Material Finish Electro Galvanized
    Product Overview: