Unistrut Electro-Galvanized Loop Trolley | Graybar Store
Unistrut - Electro-Galvanized Loop Trolley
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Loop Trolley

    Manufacturer: Unistrut
         

    For use with Flanges and with Channels P1000, P1100, P2000, P3000, P3300, P3301, P4000, P4001, P4100, and P4101.

    • Manufacturer Unistrut
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    Dimensions
    Load Rating
    Fitting Type
    Price
    P2786 HG
    95008675
    3/8 in Hex Nuts; U-Bolt
    Hot Dipped Galvanized
    3 W x 5 H in
    1000 lb
    Beam Clamp
    $
    6
    .37
    /
    EA
    95008675
    Additional Features
    3/8 in Hex Nuts; U-Bolt
    Color / Finish
    Hot Dipped Galvanized
    Dimensions
    3 W x 5 H in
    Load Rating
    1000 lb
    Fitting Type
    Beam Clamp
    $
    6
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P2787 EG
    99970022
    3/8 in Hex Nuts; U-Bolt
    Electrogalvanized
    3 W x 8-1/4 H in
    1000 lb
    Beam Clamp
    $
    9
    .96
    /
    EA
    99970022
    Additional Features
    3/8 in Hex Nuts; U-Bolt
    Color / Finish
    Electrogalvanized
    Dimensions
    3 W x 8-1/4 H in
    Load Rating
    1000 lb
    Fitting Type
    Beam Clamp
    $
    9
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95008675 SKU, 95008675 ANALYTICS...
    Dimensions
    3 W x 5 H in
    Load Rating
    1000 lb
    Fitting Type
    Beam Clamp
    Price
    $
    6
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99970022 SKU, 99970022 ANALYTICS...
    Dimensions
    3 W x 8-1/4 H in
    Load Rating
    1000 lb
    Fitting Type
    Beam Clamp
    Price
    $
    9
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available