B-Line (Eaton) Electro-Galvanized FlexTray Deep Section | Graybar Store
B-Line (Eaton) - Electro-Galvanized FlexTray Deep Section
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized FlexTray Deep Section

    Manufacturer: B-Line (Eaton)
         

    Flexible, labor-saving cable management system can be cut and bent for adjustments in the field.

    • Manufacturer B-Line (Eaton)
    • Materials Steel
    Select Filter Options Below ( 22 items found )
    Mfg Part #
    SKU
    Depth
    Width (Inches)
    Depth (Inches)
    Brand or Series
    Length
    Color
    Material Finish
    Price
    FT2X6X10 ELG
    96071706
    2
    6
    2
    Electro Galvanized
    $
    204
    .08
    /
    EA
    96071706
    Depth
    2
    Width (Inches)
    6
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    204
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT4X18X10ELG
    99446602
    2
    18
    2
    Electro Galvanized
    $
    290
    .59
    /
    EA
    99446602
    Depth
    2
    Width (Inches)
    18
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    290
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 2X6X10 BLE
    99446607
    2
    6
    2
    $
    106
    .33
    /
    EA
    99446607
    Depth
    2
    Width (Inches)
    6
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    $
    106
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 4X8X10
    98398052
    4
    8
    4
    Electro Galvanized
    $
    217
    .98
    /
    EA
    98398052
    Depth
    4
    Width (Inches)
    8
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    217
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT6X12X10
    25057503
    6
    12
    6
    Electro Galvanized
    $
    318
    .39
    /
    EA
    25057503
    Depth
    6
    Width (Inches)
    12
    Depth (Inches)
    6
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    318
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT2X4X10
    96071705
    4
    4
    4
    Electro Galvanized
    $
    194
    .72
    /
    EA
    96071705
    Depth
    4
    Width (Inches)
    4
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    194
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT2X8X10
    96071707
    2
    8
    2
    Electro Galvanized
    $
    207
    .19
    /
    EA
    96071707
    Depth
    2
    Width (Inches)
    8
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    207
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT6X18X10ELG
    25057505
    6
    18
    6
    Electro Galvanized
    $
    371
    .01
    /
    EA
    25057505
    Depth
    6
    Width (Inches)
    18
    Depth (Inches)
    6
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    371
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT4X24X10 ELG
    98398053
    2
    24
    2
    Electro Galvanized
    $
    371
    .01
    /
    EA
    98398053
    Depth
    2
    Width (Inches)
    24
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    371
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT2X2X10
    96070739
    2
    2
    2
    Electro Galvanized
    $
    170
    .07
    /
    EA
    96070739
    Depth
    2
    Width (Inches)
    2
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    170
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT2X18X10
    97272859
    2
    18
    2
    Silver
    $
    239
    .68
    /
    EA
    97272859
    Depth
    2
    Width (Inches)
    18
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Silver
    Material Finish
    $
    239
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 4X18X10 BLE
    99446614
    4
    18
    4
    $
    151
    .41
    /
    EA
    99446614
    Depth
    4
    Width (Inches)
    18
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    $
    151
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT4X12X10 ELG
    97273024
    2
    12
    2
    Electro Galvanized
    $
    248
    .89
    /
    EA
    97273024
    Depth
    2
    Width (Inches)
    12
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    248
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT4X6X10 BLE
    25228264
    4
    6
    4
    $
    164
    .92
    /
    EA
    25228264
    Depth
    4
    Width (Inches)
    6
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    $
    164
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT2X12X10
    96070741
    2
    12
    2
    Satin Anodized
    $
    219
    .54
    /
    EA
    96070741
    Depth
    2
    Width (Inches)
    12
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Satin Anodized
    Material Finish
    $
    219
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FTA2DO
    25237969
    2
    2
    $
    7
    .11
    /
    EA
    25237969
    Depth
    2
    Width (Inches)
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    $
    7
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 4X12X10 BLE
    99446613
    4
    12
    4
    $
    154
    .15
    /
    EA
    99446613
    Depth
    4
    Width (Inches)
    12
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    $
    154
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT4X16X10 BLE
    99550838
    4
    16
    4
    Call for Pricing
    99550838
    Depth
    4
    Width (Inches)
    16
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 2X12X10 BLE
    99446609
    2
    12
    2
    $
    114
    .40
    /
    EA
    99446609
    Depth
    2
    Width (Inches)
    12
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    $
    114
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 2X20X10 BLE
    99446611
    2 in.
    20
    2
    $
    120
    .58
    /
    EA
    99446611
    Depth
    2 in.
    Width (Inches)
    20
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    $
    120
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT 2X18X10 BLE
    99446610
    2 in.
    18
    2
    $
    129
    .25
    /
    EA
    99446610
    Depth
    2 in.
    Width (Inches)
    18
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    $
    129
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FT2X16X10
    96071711
    2 in.
    16
    Electro Galvanized
    $
    252
    .01
    /
    EA
    96071711
    Depth
    2 in.
    Width (Inches)
    16
    Depth (Inches)
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    $
    252
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96071706 SKU, 96071706 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    204
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446602 SKU, 99446602 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    290
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446607 SKU, 99446607 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    106
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98398052 SKU, 98398052 ANALYTICS...
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    217
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25057503 SKU, 25057503 ANALYTICS...
    Depth (Inches)
    6
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    318
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96071705 SKU, 96071705 ANALYTICS...
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    194
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96071707 SKU, 96071707 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    207
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25057505 SKU, 25057505 ANALYTICS...
    Depth (Inches)
    6
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    371
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98398053 SKU, 98398053 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    371
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96070739 SKU, 96070739 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    170
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97272859 SKU, 97272859 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Silver
    Material Finish
    Price
    $
    239
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446614 SKU, 99446614 ANALYTICS...
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    151
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97273024 SKU, 97273024 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    248
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25228264 SKU, 25228264 ANALYTICS...
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    164
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96070741 SKU, 96070741 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Satin Anodized
    Material Finish
    Price
    $
    219
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25237969 SKU, 25237969 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    7
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446613 SKU, 99446613 ANALYTICS...
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    154
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550838 SKU, 99550838 ANALYTICS...
    Depth (Inches)
    4
    Brand or Series
    Length
    Color
    Material Finish
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446609 SKU, 99446609 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    114
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446611 SKU, 99446611 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    120
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99446610 SKU, 99446610 ANALYTICS...
    Depth (Inches)
    2
    Brand or Series
    Length
    Color
    Material Finish
    Price
    $
    129
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96071711 SKU, 96071711 ANALYTICS...
    Depth (Inches)
    Brand or Series
    Length
    Color
    Material Finish
    Electro Galvanized
    Price
    $
    252
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available