B-Line (Eaton) FT4X6X10 Straight Section Wire Basket, 4 in. Depth | Graybar Store
B-Line (Eaton) - Straight Section Wire Basket, 4 in. Depth - FT4X6X10
+ / - Hover over image to Zoom
Other Views

    Straight Section Wire Basket, 4 in. Depth

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT4X6X10
    SKU: 25183611
    $213.29
    Checking Pricing
         
    Length:10 ft.
    Width (Inches):6
    Depth (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT4X6X10
    • Depth (Inches) 4
    • Length 10 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextay 4 inch deep section, 4 inch d x 6 inch width x118 inch Length electro-galvanized.