B-Line (Eaton) FT4X4X10 Electro-Galvanized FlexTray Deep Section, 4 Inch Wide | Graybar Store
B-Line (Eaton) - Electro-Galvanized FlexTray Deep Section, 4 Inch Wide - FT4X4X10
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized FlexTray Deep Section, 4 Inch Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT4X4X10
    SKU: 99880571
    $205.65
    Checking Pricing
         
    Length:118 in.
    Width (Inches):4
    Depth (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT4X4X10
    • Depth (Inches) 4
    • Length 118 in.
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextay 4in. deep section, 4in. dx4in. wx118in. L electro-galvanized