B-Line (Eaton) FT6X24X10 ELG Electro-Galvanized FlexTray Deep Section, 24 Inch Wide | Graybar Store
B-Line (Eaton) - Electro-Galvanized FlexTray Deep Section, 24 Inch Wide - FT6X24X10 ELG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized FlexTray Deep Section, 24 Inch Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT6X24X10 ELG
    SKU: 22045812
    $468.43
    Checking Pricing
         
    Length:10 ft.
    Width (Inches):24
    Height (Inches):6
    Depth (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT6X24X10 ELG
    • Depth (Inches) 6
    • Height (Inches) 6
    • Length 10 ft.
    • Width (Inches) 24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextay 6 inch deep section, 2 inch. D x24 inch w x 118 inch L electro-galvanized.