B-Line (Eaton) FT 2X20X10 BLE Electro-Galvanized FlexTray Deep Section, 20 Inch Wide | Graybar Store
B-Line (Eaton) - Electro-Galvanized FlexTray Deep Section, 20 Inch Wide - FT 2X20X10 BLE
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized FlexTray Deep Section, 20 Inch Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT 2X20X10 BLE
    SKU: 99446611
    $120.58
    Checking Pricing
         
    Depth:2 in.
    Width (Inches):20
    Depth (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT 2X20X10 BLE
    • Depth 2 in.
    • Depth (Inches) 2
    • Materials Steel
    • Width (Inches) 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextay 2 inch deep section, 2 inch D x 20 inch W x 10 ft. L, black