B-Line (Eaton) FT4X20X10 Electro-Galvanized FlexTray Deep Section, 20 Inch Wide | Graybar Store
B-Line (Eaton) - Electro-Galvanized FlexTray Deep Section, 20 Inch Wide - FT4X20X10
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized FlexTray Deep Section, 20 Inch Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT4X20X10
    SKU: 97273026
    $336.97
    Checking Pricing
         
    Length:118 in.
    Width (Inches):20
    Depth (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT4X20X10
    • Depth (Inches) 4
    • Length 118 in.
    • Width (Inches) 20
    • Country of Origin US - USA
    Product Overview:
    Flextay 4 inch deep section, 4 inch d x 20 inch width x118 inch length electro-galvanized.