B-Line (Eaton) FT2X16X10 Electro-Galvanized FlexTray Deep Section, 16 inch W | Graybar Store
B-Line (Eaton) - Electro-Galvanized FlexTray Deep Section, 16 inch W - FT2X16X10
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized FlexTray Deep Section, 16 inch W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT2X16X10
    SKU: 96071711
    $252.01
    Checking Pricing
         
    Depth:2 in.
    Width (Inches):16
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT2X16X10
    • Depth 2 in.
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextay 2in. deep section, 2in. dx16in. wx118in. L Electro-Galvanized