B-Line (Eaton) FT4X24X10 ELG Electro Galvanized Flextray, 24 in. Wide | Graybar Store
B-Line (Eaton) - Electro Galvanized Flextray, 24 in. Wide - FT4X24X10 ELG
+ / - Hover over image to Zoom
Other Views

    Electro Galvanized Flextray, 24 in. Wide

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT4X24X10 ELG
    SKU: 98398053
    $371.01
    Checking Pricing
         
    Depth:2
    Width (Inches):24
    Depth (Inches):2
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT4X24X10 ELG
    • Depth 2
    • Depth (Inches) 2
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 24
    • Country of Origin US - USA
    Product Overview:
    2 in. D x 24in. W x 10 ft. L ,Electro galvanized flextray