Allied Tube and Conduit PS 2622 EG Electro-Galvanized 1/4 in.-1/2 inch Beam Clamp, use with 1/4 in. - 3/8 in. and 1/2 in. Rod. | Graybar Store
Allied Tube and Conduit - Electro-Galvanized 1/4 in.-1/2 inch Beam Clamp, use with 1/4 in. - 3/8 in. and 1/2 in. Rod. - PS 2622 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized 1/4 in.-1/2 inch Beam Clamp, use with 1/4 in. - 3/8 in. and 1/2 in. Rod.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2622 EG
    SKU: 88304290
    Price pending
    Checking Pricing
         
    Fitting Type:Beam Clamp
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2622 EG
    • Fitting Type Beam Clamp
    • Material Finish Electro Galvanized
    • SAP Material Type ZSTD
    Product Overview: