Irwin Industrial Tools 1787422 Electricians Tote | Graybar Store
Irwin Industrial Tools - Electricians Tote - 1787422
+ / - Hover over image to Zoom
Other Views

    Electricians Tote

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1787422
    SKU: 25458348
    $68.70
    Checking Pricing
         
    Length (Inches):10.0
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1787422
    • Overall Length (Inches) 10
    • Length (Inches) 10.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LENOX® Electricians Tote, Length (Inches): 10, Overall Length (Inches): 10 in