Greenlee L107 Electrician's Torpedo Level | Graybar Store
Greenlee - Electrician's Torpedo Level - L107
+ / - Hover over image to Zoom
Other Views

    Electrician's Torpedo Level

    Manufacturer: Greenlee
    Manufacturer #: L107
    SKU: 25054687
    $62.74
    Checking Pricing
         
    Overall Length (Inches):8-1/2
    Tool Application:Pipe, Conduit
    Mounting Type:Magnet Mount
    No. of Vials:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # L107
    • Materials Aluminum Alloy
    • Mounting Type Magnet Mount
    • No. of Vials 4
    Product Overview:
    4-vial electrician's torpedo level
    • Perfect for pipe and conduit work
    • Four rare earth magnets allow for hands-free use on metal surfaces
    • Four vial design 0, 30, 45 and 90 Degree
    • Machined from aluminum alloy and anodized to aircraft standards
    • Professional grade