Klein Tools 80014 Electrician's Tool Set, 14 pc. | Graybar Store
Klein Tools - Electrician's Tool Set, 14 pc. - 80014
+ / - Hover over image to Zoom
Other Views

    Electrician's Tool Set, 14 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 80014
    SKU: 25055182
    $289.89
    Checking Pricing
         
    No. of Pieces:14
    Kit Includes:(4) Pliers, (5) Screwdrivers, Tape Measure, Wire Stripper, Protective Eyewear, Tool Belt, Pouch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 80014
    • Application Professional or Do-It-Yourself Electrician
    • Kit Includes (4) Pliers, (5) Screwdrivers, Tape Measure, Wire Stripper, Protective Eyewear, Tool Belt, Pouch
    Product Overview:
    14-piece electrician's tool set includes (4) pliers, (5) screwdrivers, tape measure, frameless protective eyewear and adjustable web tool belt.
    • D203-8 heavy-duty long-nose pliers - side-cutting
    • D213-9NETP high-leverage side-cutting pliers - fish tape pulling
    • D248-8 high-leverage diagonal-cutting pliers - angled head
    • D502-10 10 inch pump pliers with 1-3/4 inch jaw capacity
    • 603-3 No. 1 Phillips cushion-grip screwdriver - 3 inch round-shank
    • 603-4B wire bending No. 2 Phillips cushion-grip screwdriver - 4 inch round-shank
    • 605-4 1/4 inch cabinet-tip cushion-grip screwdriver - 4 inch heavy-duty round-shank
    • 605-6 1/4 inch cabinet-tip cushion-grip screwdriver - 6 inch heavy-duty round-shank
    • 670-6 3/16 inch cabinet-tip cushion-grip screwdriver - Rapi-Driv™
    • 93025 25 feet x 1 inch tape measure
    • 5164 8-pocket leather tool pouch
    • 5225 adjustable web tool belt
    • 11045 wire stripper/cutter - 10-18 AWG solid wire
    • 60056 frameless protective eyewear