Ideal Industries 35-088 Electrician's Scissors | Graybar Store
Ideal Industries - Electrician's Scissors - 35-088
+ / - Hover over image to Zoom
Other Views

    Electrician's Scissors

    Manufacturer: Ideal Industries
    Manufacturer #: 35-088
    SKU: 97193329
    $21.49
    Checking Pricing
         
    Tool Application:16 AWG Solid, 12 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-088
    • Tool Application 16 AWG Solid, 12 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrician's scissors cuts up to 16 AWG solid and 12 AWG stranded wire. Stripping notch has a 19 and 23 AWG capacity.
    Electrician's Scissors:
    • Stripping notches, serrated surface on back side of the blade, strips 19 AWG and 23 AWG wire
    • For use in telephone and electrical service applications
    • finish: chrome