Klein Tools 2100-7 Electrician's Scissors | Graybar Store
Klein Tools - Electrician's Scissors - 2100-7
+ / - Hover over image to Zoom
Other Views

    Electrician's Scissors

    Manufacturer: Klein Tools
    Manufacturer #: 2100-7
    SKU: 88152624
    $19.44
    Checking Pricing
         
    Overall Length (Inches):5-1/4
    Tool Application:Telecom, Electrical Applications, Heavy Duty Use, Strips 19, 23 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 2100-7
    • Overall Length (Inches) 5-1/4
    • Tool Application Telecom, Electrical Applications, Heavy Duty Use, Strips 19, 23 AWG
    Product Overview:
    5-1/4-inch electrician's scissors for telecom, electrical applications, heavy-duty use with upper blade that strips 19 and 2 AWG wire
    • Blades feature scraper and file on both outer sides
    • Made of tempered steel with nickel-plated, corrosion-resistant finish
    • Grey handle
    • Can be sharpened