Klein Tools 9330RE Electrician's Level | Graybar Store
Klein Tools - Electrician's Level - 9330RE
+ / - Hover over image to Zoom
Other Views

    Electrician's Level

    Manufacturer: Klein Tools
    Manufacturer #: 9330RE
    SKU: 25396662
    $54.63
    Checking Pricing
         
    Overall Length (Inches):9
    Mounting Type:Magnet Mount
    Tool Application:Standard
    No. of Vials:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 9330RE
    • Materials Die Cast Aluminum
    • Mounting Type Magnet Mount
    • No. of Vials 3
    • Overall Length (Inches) 9
    • Tool Application Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    9-inch lighted magnetic torpedo level
    • Strong, die-cast aluminum frame with a convenient built-in hang hole
    • Top-read level window simplifies viewing in tight areas
    • Lights up for maximum visibility, 10-minute auto shut-off saves battery life
    • Water and impact resistant
    • Comes with powerful Rare Earth Magnets