Greenlee 0158-11 Electrician's Bag | Graybar Store
Greenlee - Electrician's Bag - 0158-11
+ / - Hover over image to Zoom
Other Views

    Electrician's Bag

    Manufacturer: Greenlee
    Manufacturer #: 0158-11
    SKU: 25087757
    $126.22
    Checking Pricing
         
    Height (Inches):10 in.
    Overall Length (Inches):20
    No. of Pockets:16
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-11
    • Height (Inches) 10 in.
    • Materials Canvas
    • No. of Pockets 16
    • Overall Length (Inches) 20
    Product Overview:
    Bag, 20 Inch Width, Heavy Duty Canvas Body, Leather Bottom, Nylon Handles, Steel Framed Mouth Material, 16 Number of Pockets