Klein Tools 5300 Electrician's Tool Set, 12 pc. | Graybar Store
Klein Tools - Electrician's Tool Set, 12 pc. - 5300
+ / - Hover over image to Zoom
Other Views

    Electrician's Tool Set, 12 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 5300
    SKU: 96089083
    $285.27
    Checking Pricing
         
    Kit Includes:#1, #2 Phillips Screwdriver; Leather Tool Pouch; Adjustable Web Belt; Cabinet-Tip Screwdriver; (3) Pliers; Measuring Tape; Pump Pliers; Wire Stripper/Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5300
    • Application Professional or Do-It-Yourself Electrician
    • Kit Includes #1, #2 Phillips Screwdriver; Leather Tool Pouch; Adjustable Web Belt; Cabinet-Tip Screwdriver; (3) Pliers; Measuring Tape; Pump Pliers; Wire Stripper/Cutter
    Product Overview:
    Electrician Tool Set, No. of Pieces 10
    Electrician's tool kit includes:
    • 7-pocket leather tool pouch
    • Adjustable web belt
    • No. 1 Phillips cushion-grip screwdriver - 3 inch round shank
    • No. 2 Phillips cushion-grip screwdriver - 4 inch round shank
    • 1/4 inch cabinet-tip cushion-grip screwdriver - 4 inch heavy duty round shank
    • 1/4 inch cabinet-tip cushion-grip screwdriver - 6 inch heavy duty round shank
    • Wire stripper/cutter - 10 to 18 AWG solid wire
    • High-leverage diagonal-cutting pliers - angled head
    • Heavy-duty long-nose pliers - side-cutting
    • High-leverage side-cutting pliers - fish tape pulling
    • Pump pliers with 1-3/4 inch jaw capacity
    • High-visibility power-return measuring tape