Klein Tools 80028 Electrician's Tool Set, 28 pc. | Graybar Store
Klein Tools - Electrician's Tool Set, 28 pc. - 80028
+ / - Hover over image to Zoom
Other Views

    Electrician's Tool Set, 28 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 80028
    SKU: 25055185
    $483.22
    Checking Pricing
         
    Kit Includes:7-Pc. Nut Driver Set; Adjustable Wrench; (2) Cabinet-Tip Screwdriver; (2) Pliers; (5) Keystone-Tip Screwdrivers; Pump Pliers; Wire Bending Phillips Screwdriver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 80028
    • Application Professional or Do-It-Yourself Electrician
    • Kit Includes 7-Pc. Nut Driver Set; Adjustable Wrench; (2) Cabinet-Tip Screwdriver; (2) Pliers; (5) Keystone-Tip Screwdrivers; Pump Pliers; Wire Bending Phillips Screwdriver
    Product Overview:
    Tool Set, Type Tool Set, No. of Pieces 28, Kit Contents Pliers, Adjustable Wrench, Screwdriver, Nut Driver Set
    Kit Includes
    • D203-8 heavy-duty long-nose pliers - side-cutting
    • D213-9NETP high-leverage side-cutting pliers - fish tape pulling
    • D248-8 high-leverage diagonal-cutting pliers - angled head
    • D502-10 10 inch pump pliers with 1-3/4 inch (44 mm) jaw capacity
    • 506-10 10 inch adjustable wrench - standard capacity
    • 600-4 1/4 inch keystone-tip cushion-grip screwdriver - 4 inch (102 mm) heavy-duty square-shank
    • 601-6 3/16 inch cabinet-tip cushion-grip screwdriver - 6 inch (152 mm) round-shank
    • 602-6 5/16 inch keystone-tip cushion-grip screwdriver - 6 inch (152 mm) heavy-duty round-shank
    • 603-4B wire bending No. 2 Phillips cushion-grip screwdriver - 4 inch (102 mm) round-shank
    • 605-6 1/4 inch cabinet-tip screwdriver - 6 inch (152 mm) heavy-duty round-shank
    • 631 7-piece cushion-grip nut driver set (3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in.)
    • 662 No. 2 square-recess tip cushion-grip screwdriver - 4 inch (102 mm) round-shank
    • 670-6 3/16 inch cabinet-tip cushion-grip screwdriver - Rapi-Driv®
    • 93025 25 ft. x 1 in. tape measure
    • 930-9 magnetic torpedo level
    • 1005 crimping/cutting tool - non-insulated and insulated connectors
    • 5102-16 16 inch canvas tool bag
    • 5139 canvas zipper bag
    • 11045 wire stripper/cutter - 10-18 AWG solid wire
    • 44100 utility knife - retractable blade
    • 60053 standard protective eyewear
    • 85191 conduit-fitting and reaming screwdriver