Square D (Schneider Electric) 8903SQO1V02 Electrically Held Series SQO Lighting Contactor With Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Electrically Held Series SQO Lighting Contactor With Open-Type Enclosure - 8903SQO1V02
+ / - Hover over image to Zoom
Other Views

    Electrically Held Series SQO Lighting Contactor With Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SQO1V02
    SKU: 88246461
    $1,489.05
    Checking Pricing
         
    Amperage Rating:100 A
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SQO1V02
    • Amperage Rating 100 A
    • Enclosure Style Open
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Lighting Contactor, Electrically Held, 2 Pole, 100 Ampere, Coil Voltage 110V at 50 Hz, 120V at 60 Hz, Open, NEMA Construction Standard.