Square D (Schneider Electric) 8903LW80V02 Electrically Held Multipole Lighting Contactors, Steel NEMA 4/4X, 8-Pole, 120V Coil | Graybar Store
Square D (Schneider Electric) - Electrically Held Multipole Lighting Contactors, Steel NEMA 4/4X, 8-Pole, 120V Coil - 8903LW80V02
+ / - Hover over image to Zoom
Other Views

    Electrically Held Multipole Lighting Contactors, Steel NEMA 4/4X, 8-Pole, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LW80V02
    SKU: 25186983
    $1,732.70
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Coil Voltage:120
    Poles:8
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LW80V02
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 120
    • Enclosure Style NEMA 4/4X
    • Poles 8
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 600V 8-pole lighting contactor with steel NEMA 4/4X enclosure, 20A tungsten/30A fluorescent and coil voltage 120V.