Square D (Schneider Electric) 8903LW20V04 Electrically Held Multipole Lighting Contactors, Steel NEMA 4/4X, 2-Pole, 277V Coil | Graybar Store
Square D (Schneider Electric) - Electrically Held Multipole Lighting Contactors, Steel NEMA 4/4X, 2-Pole, 277V Coil - 8903LW20V04
+ / - Hover over image to Zoom
Other Views

    Electrically Held Multipole Lighting Contactors, Steel NEMA 4/4X, 2-Pole, 277V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LW20V04
    SKU: 99478235
    $1,039.16
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Coil Voltage:277
    Poles:2
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LW20V04
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 277
    • Enclosure Style NEMA 4/4X
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 600V 2-pole lighting contactor with steel NEMA 4/4X enclosure, 20A tungsten/30A fluorescent and coil voltage 277V.