Square D (Schneider Electric) 8903SQO1V03 Electrically Held Lighting Contactor, Open NEMA, 100A, 2-Pole, 240V | Graybar Store
Square D (Schneider Electric) - Electrically Held Lighting Contactor, Open NEMA, 100A, 2-Pole, 240V - 8903SQO1V03
+ / - Hover over image to Zoom
Other Views

    Electrically Held Lighting Contactor, Open NEMA, 100A, 2-Pole, 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SQO1V03
    SKU: 94048509
    $1,489.05
    Checking Pricing
         
    Amperage Rating:100
    Coil Voltage:240
    Poles:2
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SQO1V03
    • Amperage Rating 100
    • Coil Voltage 240
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 100A 600V 2-pole lighting contactor with open-type enclosure with coil voltage 240V.