Square D (Schneider Electric) 8903LO08V02 Electrically Held Lighting Contactor | Graybar Store
Square D (Schneider Electric) - Electrically Held Lighting Contactor - 8903LO08V02
+ / - Hover over image to Zoom
Other Views

    Electrically Held Lighting Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LO08V02
    SKU: 95039706
    $1,202.35
    Checking Pricing
         
    Amperage Rating:30 A
    Voltage Rating:600 V AC
    Poles:8
    Coil Voltage:110 @ 50 Hz V AC; 120 @ 60 Hz V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LO08V02
    • Amperage Rating 30 A
    • Coil Voltage 110 @ 50 Hz V AC; 120 @ 60 Hz V AC
    • Enclosure Style Open
    • Poles 8
    • Voltage Rating 600 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 8903 Electrically Held Lighting Contactor, Voltage Rating: 600 V AC, Amperage Rating: 30 A, Coil Voltage: 110 @ 50 Hz V AC; 120 @ 60 Hz V AC, Poles: 8
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws