Square D (Schneider Electric) 8903LH80V02 Electrically Held Lighting Contactor, 8-Pole, 120V Coil | Graybar Store
Square D (Schneider Electric) - Electrically Held Lighting Contactor, 8-Pole, 120V Coil - 8903LH80V02
+ / - Hover over image to Zoom
Other Views

    Electrically Held Lighting Contactor, 8-Pole, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LH80V02
    SKU: 92140964
    $1,668.10
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Coil Voltage:120
    Poles:8
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LH80V02
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 120
    • Enclosure Style NEMA 3R
    • Poles 8
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 600V 8-pole lighting contactor with NEMA 3R enclosure, 20A tungsten/30A fluorescent and 120V coil voltage.