Square D (Schneider Electric) 8903LO20V01 Electrically Held 24V 2-Pole Lighting Contactor with Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Electrically Held 24V 2-Pole Lighting Contactor with Open-Type Enclosure - 8903LO20V01
+ / - Hover over image to Zoom
Other Views

    Electrically Held 24V 2-Pole Lighting Contactor with Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LO20V01
    SKU: 91007162
    $457.82
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Voltage Rating:600
    Poles:2
    Coil Voltage:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LO20V01
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 24
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Electrically held 600V 2-pole lighting contactor with open-type enclosure, 20A tungsten/30A fluorescent and coil voltage 24V.