Square D (Schneider Electric) 8903SMO1V02 Electrically Held 120V 2-Pole Lighting Contactor with open-type Enclosure | Graybar Store
Square D (Schneider Electric) - Electrically Held 120V 2-Pole Lighting Contactor with open-type Enclosure - 8903SMO1V02
+ / - Hover over image to Zoom
Other Views

    Electrically Held 120V 2-Pole Lighting Contactor with open-type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903SMO1V02
    SKU: 88246407
    $505.42
    Checking Pricing
         
    Amperage Rating:30
    Coil Voltage:120
    Poles:2
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903SMO1V02
    • Amperage Rating 30
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrically held 30A 600V 2-pole lighting contactor with open-type enclosure with coil voltage 120V.
    • UL Listed short-circuit rating up to 100,000 Amperes
    • Factory wired controls and clearly marked termination points