Vertiv 102286 100A Electrical Trip Bullet-Nose Circuit Breaker | Graybar Store
Vertiv - 100A Electrical Trip Bullet-Nose Circuit Breaker - 102286
+ / - Hover over image to Zoom
Other Views

    100A Electrical Trip Bullet-Nose Circuit Breaker

    Manufacturer: Vertiv
    Manufacturer #: 102286
    SKU: 25245354
    $73.30
    Checking Pricing
         
    Amps:100A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # 102286
    • Amps 100A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NetSure™ 802 Electrical Trip Bullet Circuit Breaker, 100 A