Fluke T5-1000 USA Electrical Tester with OpenJaw™ Voltage, Continuity and Current Tester | Graybar Store
Fluke - Electrical Tester with OpenJaw™ Voltage, Continuity and Current Tester - T5-1000 USA
+ / - Hover over image to Zoom
Other Views

    Electrical Tester with OpenJaw™ Voltage, Continuity and Current Tester

    Manufacturer: Fluke
    Manufacturer #: T5-1000 USA
    SKU: 97204942
    $170.95
    Checking Pricing
         
    Tool Application:Continuity, Current, Resistance, Voltage
    Rating:CAT III 1000V
    Display Type:LED Backlit
    Power Source:Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # T5-1000 USA
    • Display Type LED Backlit
    • Power Source Battery
    • Rating CAT III 1000V
    • Tool Application Continuity, Current, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Voltage, continuity and current tester front-line troubleshooting and measurement tool
    • Bandwidth:66Hz
    • Safety category:UL, CSA, CE, VDE
    • Voltage measuring ranges, AC:690V
    • Voltage measuring ranges, DC:6,12,24,50,110,240,415,660
    • Covered by a two year warranty