Fluke T5-600 USA Electrical Tester and VoltAlert™ | Graybar Store
Fluke - Electrical Tester and VoltAlert™ - T5-600 USA
+ / - Hover over image to Zoom
Other Views

    Electrical Tester and VoltAlert™

    Manufacturer: Fluke
    Manufacturer #: T5-600 USA
    SKU: 97204655
    $128.19
    Checking Pricing
         
    Tool Application:Continuity, Current, Resistance, Voltage
    Rating:CAT III 600V
    Display Type:LED Backlit
    Power Source:Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # T5-600 USA
    • Display Type LED Backlit
    • Power Source Battery
    • Rating CAT III 600V
    • Tool Application Continuity, Current, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke digital USA electric tester with OpenJaw automatically measures AC and DC volts with precise digital resolution
    • Automatically measures AC and DC volts with precise digital resolution
    • Easy and accurate OpenJaw current measurement
    • Continuity beeper; compact design with neat probe storage
    • Detachable SlimReach probe tips are customized for national electrical standards; test leads accept fluke accessory test clips
    • Auto off mode to conserve battery life