Fluke FLUKE-1LAC-A-II Electrical Tester | Graybar Store
Fluke - Electrical Tester - FLUKE-1LAC-A-II
+ / - Hover over image to Zoom
Other Views

    Electrical Tester

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1LAC-A-II
    SKU: 97204659
    $29.17
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Rating:1000 V Cat III; 600 V Cat IV
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1LAC-A-II
    • Power Source (2) AAA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV
    • For Use With Fluke 1LAC II A VoltAlert Electrical Tester
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    VoltAlert™ Electrical Tester, AC Voltage Range 20 to 90V, Power Source: (2) AAA Batteries, Rating: 1000 V EN61010-1 Cat III Standards; 600 V EN61010-1 Cat IV Standards, For Use With: Fluke 1LAC II A VoltAlert Electrical Tester