Fluke T+ Electrical Tester | Graybar Store
Fluke - Electrical Tester - T+
+ / - Hover over image to Zoom
Other Views

    Electrical Tester

    Manufacturer: Fluke
    Manufacturer #: T+
    SKU: 25092326
    $77.06
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Rating:600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    Display Type:LCD; LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # T+
    • Display Type LCD; LED
    • Power Source (2) AAA Batteries
    • Rating 600 V Cat IV; 600 V RMS Cat IV; 750 V Cat III; 750 V RMS up to 400 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electrical Tester, Voltage Range 600V AC/DC, Accuracy Rating 3 PCT. in AC Voltage, 2 PCT. in DC Voltage, Display Type Backlit LCD, AAA Battery, Safety Rating IEC 61010 - 1 to 1000V Cat III/600V Cat IV, Includes User Manual, Test Lead Wrap, Test Probes