Greenlee CMT-90 Electrical Tester | Graybar Store
Greenlee - Electrical Tester - CMT-90
+ / - Hover over image to Zoom
Other Views

    Electrical Tester

    Manufacturer: Greenlee
    Manufacturer #: CMT-90
    SKU: 25054855
    $285.71
    Checking Pricing
         
    Voltage Rating:-0.6 to 999.9V AC/DC
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CMT-90
    • Display Type LCD
    • Voltage Rating -0.6 to 999.9V AC/DC
    Product Overview:
    Electrical Tester, Electrical Tester, AC Voltage Range 1.3 to 999.9V, DC Voltage Range 1.8 to 999.9/-0.6 to -999.9V, Audible Indication, LCD Display, Approval UL (Canada and US), CE, Greenlee Brand