3M 1700P-PRINTED-1-1/2X66FT Electrical Tape | Graybar Store
3M - Electrical Tape - 1700P-PRINTED-1-1/2X66FT
+ / - Hover over image to Zoom
Other Views

    Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 1700P-PRINTED-1-1/2X66FT
    SKU: 96043198
    $4.53
    Checking Pricing
         
    Color:Black
    Packaging:100 per Case
    Length:66 ft.
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1700P-PRINTED-1-1/2X66FT
    • Color Black
    • Length 66 ft.
    • Materials Polyvinyl Chloride
    • Thickness 7 mil
    • Width (Inches) 1.5
    • Packaging 100 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Temflex™ 1700 Electrical Tape, Width Inches: 1-1/2 in, Length: 66 ft, Polyvinyl Chloride, Color: Black, Packaging: 100 per Case