3M 33+SUPER-3/4X44FT Electrical Tape | Graybar Store
3M - Electrical Tape - 33+SUPER-3/4X44FT
+ / - Hover over image to Zoom
Other Views

    Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 33+SUPER-3/4X44FT
    SKU: 88175943
    $3.73
    Checking Pricing
         
    Color:Black
    Width (Inches):0.75
    Packaging:100 per Case
    Length:44 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 33+SUPER-3/4X44FT
    • Color Black
    • Length 44 ft.
    • Materials Polyvinyl Chloride
    • Thickness 7 mil
    Product Overview:
    Scotch® Super 33+™ Electrical Tape, Width Inches: 3/4 in, Length: 44 ft, Polyvinyl Chloride, Color: Black, Packaging: 100 per Case