NSI Industries EWG7060-6 Electrical Tape | Graybar Store
NSI Industries - Electrical Tape - EWG7060-6
+ / - Hover over image to Zoom
Other Views

    Electrical Tape

    Manufacturer: NSI Industries
    Manufacturer #: EWG7060-6
    SKU: 25456076
    $1.36
    Checking Pricing
         
    Color:Blue
    Packaging:10 per Pack
    Length:60 ft.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EWG7060-6
    • Color Blue
    • Length 60 ft.
    • Materials Vinyl
    • Thickness 7 mil
    • Width (Inches) 0.75
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Easy-Wrap™ EWG Electrical Tape, Width Inches: 3/4 in, Length: 60 ft, Vinyl, Color: Blue, Packaging: 10 per Pack