3M 512G-BULK Electrical Spring Connector | Graybar Store
3M - Electrical Spring Connector - 512G-BULK
+ / - Hover over image to Zoom
Other Views

    Electrical Spring Connector

    Manufacturer: 3M
    Manufacturer #: 512G-BULK
    SKU: 95020631
    $72.80
    Checking Pricing
         
    Wire Size:14 to 10 AWG
    Color:Green
    Packaging:500 per Bag
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 512G-BULK
    • Color Green
    • Wire Size 14 to 10 AWG
    • Packaging 500 per Bag
    Product Overview:
    3M™ Electrical Spring Connector, Packaging: 500 per Bag, Wire Size: 14 to 10 AWG, Green, Voltage Rating: 600 V