3M 412-JUG Electrical Spring Connector | Graybar Store
3M - Electrical Spring Connector - 412-JUG
+ / - Hover over image to Zoom
Other Views

    Electrical Spring Connector

    Manufacturer: 3M
    Manufacturer #: 412-JUG
    SKU: 25034508
    $0.11
    Checking Pricing
         
    Voltage Rating:600 V
    Wire Size:22 to 10 AWG
    Color:Tan and Yellow
    Packaging:500 per Jug
    Use With:Electrically Connecting Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 412-JUG
    • Color Tan and Yellow
    • Materials Polyvinyl Chloride
    • Wire Size 22 to 10 AWG
    • Packaging 500 per Jug
    • Use With Electrically Connecting Copper Conductors
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3M™ 412 Electrical Spring Connector, Packaging: 500 per Jug, Wire Size: 22 to 10 AWG, Tan/Yellow, Polyvinyl Chloride, Voltage Rating: 600 V