CRC Industries 02094 Electrical Silicone Lubricant | Graybar Store
CRC Industries - Electrical Silicone Lubricant - 02094
+ / - Hover over image to Zoom
Other Views

    Electrical Silicone Lubricant

    Manufacturer: CRC Industries
    Manufacturer #: 02094
    SKU: 88067682
    $10.46
    Checking Pricing
         
    Material:Isoparaffinic Hydrocarbon, Mineral Oil, Proprietary Inhibitor
    Packaging:16 Ounce Aerosol
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02094
    • Type Multi-Purpose Lubricant
    • Flammability Rating Extremely Flammable
    • Material Isoparaffinic Hydrocarbon, Mineral Oil, Proprietary Inhibitor
    • Packaging 16 Ounce Aerosol
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear electrical silicone lubricant for metal and non-metal surfaces.
    • 16OZ SILICONE LUBE Superior lubricity for metal and non-metal surfaces
    • Non-hardening lubricant minimizes corrosion
    • Wide effective temperature range Convenient 360 spray valve - can be sprayed from any positionLow surface tension permits better coverage and deeper penetration
    • Multi-purpose formula lubricates, waterproofs, and protects with a thin, clear, non-staining
    • Aerosol Can
    • Color-
    • Range: -40.0°F [Min], 400.0° F