3M 13-3/4X15FT Electrical Semi-Conducting Tape | Graybar Store
3M - Electrical Semi-Conducting Tape - 13-3/4X15FT
+ / - Hover over image to Zoom
Other Views

    Electrical Semi-Conducting Tape

    Manufacturer: 3M
    Manufacturer #: 13-3/4X15FT
    SKU: 88175834
    $18.17
    Checking Pricing
         
    Color:Black
    Packaging:50 Rolls per Case
    Length:15 ft.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 13-3/4X15FT
    • Color Black
    • Length 15 ft.
    • Materials Ethylene Propylene Rubber
    • Thickness 30 mil
    Product Overview:
    Scotch® Electrical Semi-Conducting Tape, Width Inches: 3/4 in, Length: 15 ft, Ethylene Propylene Rubber, Color: Black, Packaging: 50 Rolls per Case