CRC Industries 02180 Electrical Parts Cleaner, 20 oz | Graybar Store
CRC Industries - Electrical Parts Cleaner, 20 oz - 02180
+ / - Hover over image to Zoom
Other Views

    Electrical Parts Cleaner, 20 oz

    Manufacturer: CRC Industries
    Manufacturer #: 02180
    SKU: 93176419
    $11.23
    Checking Pricing
         
    Size:20 oz.
    Flame Retardant:Non-Flammable
    Color:Colorless
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02180
    • Color Colorless
    • Size 20 oz.
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 oz. Electrical parts cleaner aersol can with colorless liquid.