Crouse Hinds (Eaton) TP316 Electrical Outlet Box, 4 in. Octagonal, Steel, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Electrical Outlet Box, 4 in. Octagonal, Steel, Knockouts - TP316
+ / - Hover over image to Zoom
Other Views

    Electrical Outlet Box, 4 in. Octagonal, Steel, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP316
    SKU: 94048166
    $21.84
    Checking Pricing
         
    Capacity (Cubic Inch):21.5 cu. in.
    Material:Steel
    Shape:Octagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP316
    • Box Shape PIM_Null
    • Capacity (Cubic Inch) 21.5 cu. in.
    • Materials Steel
    Product Overview:
    Eaton® Crouse-Hinds® Outlet Box, Steel, Shape: Octagon