Republic Conduit 1-EMT (REPUBLIC TUBE) Republic EMT Conduit | Graybar Store
Republic Conduit - Republic EMT Conduit - 1-EMT (REPUBLIC TUBE)
+ / - Hover over image to Zoom
Other Views

    Republic EMT Conduit

    Manufacturer: Republic Conduit
    Manufacturer #: 1-EMT (REPUBLIC TUBE)
    SKU: 25676440
    $9.11
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Republic Conduit
    • Manufacturer # 1-EMT (REPUBLIC TUBE)
    • Length 10 ft.
    • Material Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrunite® Electrical Metallic Tubing, Steel, Trade Size (Inches): 1 in, Length: 10 ft