Brady - Electrical Lockout Toolbox Kit With Brady Safety Padlocks & Tags - 99312
+ / - Hover over image to Zoom
Other Views

Electrical Lockout Toolbox Kit With Brady Safety Padlocks & Tags

Manufacturer: Brady
Manufacturer #: 99312
SKU: 25574542
Checking Pricing
     
Packaging:1 Kit
Color:Gray
Dimensions:7.5 in H x 14 in W x 8 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 99312
  • Color Gray
  • Dimensions 7.5 in H x 14 in W x 8 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
Portable Lockout Kit, Number of Components 21, Number of Padlocks Included 2, Included Padlock Body Material Nylon, Case Style Tool Box, Grey, Case Height 7-1/2 In., Case Width 14 In., Case Depth 8 In.
Components include: 1-Mini Cable Lockout (50940), 2-120V Snap-On Breaker Lockouts (65387), 2-120/277V Clamp-On Breaker Lockouts (65396), 2-480/600V Clamp-On Breaker Lockouts (65397), 2-Universal Multi-Pole Breaker Lockouts (66321), 1-Oversized Breaker Lockout (65329), 2-Cleats for 120/277V Clamp-On Lockout (65404), 2-Cleats for 480/600V Clamp-On Lockout (65406), 1-3-In-1 Plug Lockout (PLO23-BI), 1-Wall Switch Lockout (65392), 1-Small Fuse Blockout (65390), 1-Large Fuse Blockout (65691), 1-Extra-Large Lockout Toolbox (LKX-TKLBOX), 2-Brady Safety Padlocks (99552) and 2-Lockout Tags (65520), 1-Red Belt pouch (51172).